Shop DUBOSE STRAPPING
See all product information
Create Account
Coil Steel Strapping, 5/8 in x 0.020 110 lb
- Mfr # 10653
- Zoro # G021833936
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
5/8 in
Coil Weight
110 lb
Strapping Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10653
- Zoro #
- G021833936
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Steel Strapping Coil
- Coil Weight
- 110 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.