Shop DUCK BRAND
See all product information
Create Account
Envelope, #2, Paper, Beige
- Mfr # 288130
- Zoro # G523562259
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Closure Type
Self-Adhesive
Overall Width
8-1/2 in
Size
#2
Color
Beige
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288130
- Zoro #
- G523562259
- UPC #
- 075353127933
- Country of Origin
- United States
- Closure Type
- Self-Adhesive
- Color
- Beige
- Material
- Paper
Dimensions
- Overall Width
- 8-1/2 in
- Size
- #2
- Length
- 11 in
Description
Duck Envelope, #2, Paper, Beige, 11 in L, 8-1/2 in W, Self-Adhesive Closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.