Shop DUCK BRAND
See all product information
Create Account
Handheld Tape Dispenser, 1.88 in Max. Tape Width
- Mfr # 287398
- Zoro # G616274915
product price:Â
$
11.65
/ea
Key Features
For Use With
Packaging Tape
For Maximum Tape Width
1.9 in
Basic Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 287398
- Zoro #
- G616274915
- UPC #
- -
- Country of Origin
- China
- Item
- Handheld Tape Dispenser
- For Use With
- Packaging Tape
- Basic Power Source
- Manual
Dimensions
- For Maximum Tape Width
- 1.9 in
Description
When its time to pack up, be sure to choose a durable tape thats tear- and break-resistant. Duck Brand HD Clear Heavy Duty Packing Tape is designed with a long-lasting adhesive that keeps your boxes and packages secure during shipping, moving and storage. Plus, it goes on completely clear for a professional look in any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.