Shop DUCK BRAND
See all product information
Create Account
Tape Dispenser, 1.88 in Max Tape W, Clear
- Mfr # 669332
- Zoro # G625005821
product price:Â
$
21.45
/ea
Key Features
For Maximum Tape Width
1.88 in
Color
Clear
Length
54.6 in
For Tape Core Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669332
- Zoro #
- G625005821
- UPC #
- 75353102121
- Country of Origin
- China
- Color
- Clear
Dimensions
- For Maximum Tape Width
- 1.88 in
- Length
- 54.6 in
- For Tape Core Diameter
- 2 in
Description
Make taping up your package easier and more efficient with Duck brand foam handle tape gun. Designed for ease of use, this tape gun features an adjustable tension control knob that makes it easy-to apply your tape onto the box without any frustration or fatigue. Its foam handle also provides more comfort when you're taping up Multi-ple boxes, too. Ideal for around the house or office, this packaging tape gun is the go to tool for your packing, mailing or moving needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.