Shop DUCK BRAND
See all product information
Create Account
Packing Paper, 24 in W, 24 in L, White
- Mfr # 1467032
- Zoro # G610954363
product price:Â
$
71.99
/ea
Key Features
Sheet Length
24 in
Sheet Width
24 in
Packing Paper Type
Packing Paper
Color
White
Packing Paper Form
Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1467032
- Zoro #
- G610954363
- UPC #
- 75353117286
- Country of Origin
- United States
- Packing Paper Type
- Packing Paper
- Color
- White
- Item
- Packing Paper
- Packing Paper Form
- Sheets
Dimensions
- Sheet Length
- 24 in
- Sheet Width
- 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.