Shop DUCK BRAND
See all product information
Create Account
Packing Tape, 1.88 in W x 109 yd L, Clear, 6 PK
Mfr # DUC240968
Zoro # G211163553
product price:Â
$
57.69
/pk 6, $9.62/ea
Key Features
Length
109 yd
Tape Color
Clear
Width
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUC240968
- Zoro #
- G211163553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 109 yd
- Width
- 1.88 in
Details
- Tape Color
- Clear
- Item
- Packing Tape
Description
Standard packing tape is an easy, cost-effective solution for all your lightweight shipping, moving and storing needs. It seals boxes safely and securely to help prevent items from getting damaged during delivery. Convenient design easily adheres to boxes. Tape is clear on contact for a professional look.