Shop All Ducting & Venting
Ductmate
Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L
Mfr # GRPFC3NGA50
Zoro # G3284057
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Gauge 24 ga
- Construction Material Polyester
- Length 50 ft.
- Coating Galvanized / Neoprene
Product Information
- Brand Ductmate
- MFR # GRPFC3NGA50
- Zoro # G3284057
- UPC # 747548274493
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 9 in |
Length | 50 ft. |
Duct Fitting Length | 50 ft |
Overall Width | 9 in |
Overall Length | 50 ft |
Details
Description
Flexible Duct Connector, Fabric Material Neoprene, Fold Type Power Lock, Product Type Flexible Duct Connector, Overall Length 50 ft, Material Steel, Maximum Pressure Rating 10 in wc, Material Thickness 24 ga, Overall Width 9 in, Shape Straight, Maximum Temperature Rating 200 Degrees F, Finish Galvanized, Standards ASTM, SMACNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 16 In (4YC49)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-800TF)
- MCDONNELL & MILLER Strainer Assembly (347100)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H (GRLABQS12GA)
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L (8040400020)
- Ductmate Ducting & Venting