Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H
Mfr # GRQS6GA
Zoro # G3525575
original price:
$116.66
68% off
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 6 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 6 in
Product Information
- Brand Ductmate
- MFR # GRQS6GA
- Zoro # G3525575
- UPC # 747548279504
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 6 in |
Height | 6 in |
Inlet Diameter | 6 in |
Length | 3-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 3 1/2 in |
Overall Height | 6 in |
Overall Length | 3 1/2 in |
Overall Width | 6 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Details
Description
Connector Sleeve, For Nominal Duct Diameter 6 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 6 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.01 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 6 in, Outlet Diameter 6 in, Maximum Airflow Not Applicable, Overall Width 6 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- Ductmate Ducting & Venting