Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Style Insulated Round Duct

  • Mfr # GRDRI846GA

  • Zoro # G6500873


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Temp. Range
200 Degrees F max
Hinges
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDRI846GA
Zoro #
G6500873
UPC #
094726835312
Country of Origin
United States

Dimensions

Door Width
8 in
Rough Opening Width
7 7/8 in
Duct Radius
5" to 6"
Duct Diameter
5 in to 6 in
Door Height
4 in
Rough Opening Height
3 7/8 in
Material Thickness
22 ga
Door Thickness
7/8 in
For Nominal Duct Diameter
5 in, 6 in
Mounting Stud Length
2 in

Details

Item
Duct Access Door
Shape
Rectangular
Includes
Self-Adhesive Template
Material
Steel
Temp. Range
200 Degrees F max
Hinges
None
Standards
ASTM D746, UL 94 HB, UL 94 HF 1
Finish
Galvanized
Door Shape
Rectangular
Number of Mounting Stud
2
For Media Type
Air
Fire Rating
Not Rated
Minimum Temperature Rating
-20 Degrees F
Maximum Pressure Rating
20 in wc
Product Type
Access Door
Maximum Temperature Rating
Standard Temperature
For Duct Shape
Round
Insulation Material
Fiberglass
Observation Port Material
Steel
Hinge Style
None
Material Fabrication
Stamped
Latch Type
Knobs

Description

Duct Access Door, Door Height 4 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter 5 in, 6 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.