This item is Discontinued.

Duff-Norton Rotary Union, 1-1/2 in. NPT, 9000S, LH 440143C

Rotary Union, 1-1/2 in. NPT, 9000S, LH (Discontinued)

  • Mfr # 440143C
  • Zoro # G9375712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440143C
Zoro #
G9375712
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2 in
Body Dia.
4.125 in
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Body Diameter
4.13 in
Rotating Shaft Thread Size
1-1/2"
Pipe Size
1 1/2 in

Details

Item
Rotary Union
Rotation
Left Hand
Flow
Single or Dual
Max. Speed
700 RPM
Material of Construction
Cast Iron Housing, Stainless Steel or Plated Sleeve and Steel Shaft
Max. Pressure
100 psi for Hot Oil, 175 psi for Steam, 250 psi for Water
Connection
NPT
Max. Temp.
378 Degrees F for Steam, 600 Degrees F for Hot Oil
Type
9000 Series
Pipe Fitting Material
Cast Iron Housing, Stainless Steel or Plated Sleeve & Steel Shaft
Temperature Range
375 Degrees F
Flow Direction
Single-Flow
Fitting Material
Cast Iron
Number of Passages
1
Rotation Speed
Medium (201-999 rpm)
Rotating Shaft Thread
1-1/2"
Maximum Operating Temperature
375 Degrees F
Maximum Speed
700 RPM
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Fitting Body Material
Cast Iron
For Fluid Type
Hot Oil, Steam, Water
Bearing Type
Dual Bearings
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)
Thread Rotation
Left Hand

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Single-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Number of Passages 1, Pipe Size 1 1/2 in, Rotating Shaft Thread Size 1-1/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.