This item is Discontinued.

Duff-Norton Rotary Union, 1 1/2 In NPT, SS, Left Hand 750117C

Rotary Union, 1 1/2 In NPT, SS, Left Hand (Discontinued)

  • Mfr # 750117C
  • Zoro # G2781877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750117C
Zoro #
G2781877
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2 in
Body Dia.
4"
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Rotating Shaft Thread Size
1-1/2"
Body Diameter
4 in
Pipe Size
1 1/2 in

Details

Item
Rotary Union
Rotation
Left Hand
Flow
Single or Dual
Max. Speed
1000 rpm (NPT), 3600 rpm (MT)
Max. Temp.
300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Connection
NPT
Material of Construction
Stainless steel
Standards
ISO
Max. Pressure
750 psi for Water, 120 psi for Steam, 100 psi for Hot Oil, 300 psi for Air
Type
5000 Series
Pipe Fitting Material
Stainless Steel
Rotating Shaft Thread
1-1/2"
Thread Rotation
Left Hand
Resistance Properties
Corrosion Resistant, Wear Resistant
Temperature Range
300 Degrees F
Maximum Operating Temperature
300 Degrees F
Maximum Temperature for Fluid Types
300 Degrees F (Water), 350 Degrees F (Steam), 395 Degrees F (Hot Oil)
Bearing Type
Dual Bearings
Seal Material
Ceramic Coated Steel
Flow Direction
Single-Flow
Fitting Body Material
300 Stainless Steel
Fitting Material Grade
300
For Fluid Type
Air, Hot Oil, Steam, Water
Rotation Speed
Fast (1000 rpm and up)
Maximum Speed
1,000 RPM
Fitting Material
Stainless Steel
Operating Pressure for Fluid Types
100 psi (Hot Oil), 120 psi (Steam), 300 psi (Air), 750 psi (Water)

Description

Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 1 1/2 in, Rotating Shaft Thread Size 1-1/2 In., Seal Material Ceramic Coated Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.