This item is Discontinued.

Duff-Norton Rotary Union, 1 1/2 In NPT, SS, Right Hand 750118C

Rotary Union, 1 1/2 In NPT, SS, Right Hand (Discontinued)

  • Mfr # 750118C
  • Zoro # G0527125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750118C
Zoro #
G0527125
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2 in
Body Dia.
4 in
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Rotating Shaft Thread Size
1-1/2"
Pipe Size
1 1/2 in
Body Diameter
4 in

Details

Item
Rotary Union
Rotation
Right Hand
Flow
Single or Dual
Max. Speed
1000 rpm (NPT), 3600 rpm (MT)
Standards
ISO
Material of Construction
Stainless steel
Type
5000 Series
Connection
NPT
Max. Pressure
100 PSI For Hot Oil, 120 PSI For Steam, 300 PSI For Air, 750 PSI For Water
Max. Temp.
300 Deg F For Water, 350 Deg F For Steam, 395 Deg F For Hot Oil
Pipe Fitting Material
Stainless Steel
Fitting Body Material
300 Stainless Steel
Fitting Material Grade
300
Fitting Material
Stainless Steel
Maximum Operating Temperature
300 Degrees F
Seal Material
Ceramic Coated Steel
Rotating Shaft Thread
1-1/2"
Flow Direction
Single-Flow
For Fluid Type
Air, Hot Oil, Steam, Water
Temperature Range
300 Degrees F
Rotation Speed
Fast (1000 rpm and up)
Thread Rotation
Right Hand
Operating Pressure for Fluid Types
100 psi (Hot Oil), 120 psi (Steam), 300 psi (Air), 750 psi (Water)
Maximum Temperature for Fluid Types
300 Degrees F (Water), 350 Degrees F (Steam), 395 Degrees F (Hot Oil)
Maximum Speed
1,000 RPM
Resistance Properties
Corrosion Resistant, Wear Resistant
Bearing Type
Two Precision Bearings

Description

Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 1 1/2 in, Rotating Shaft Thread Size 1-1/2 In., Seal Material Ceramic Coated Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.