This item is Discontinued.

Duff-Norton Rotary Union, 1 In NPT, Carbon Steel 730304C

Rotary Union, 1 In NPT, Carbon Steel (Discontinued)

  • Mfr # 730304C
  • Zoro # G1706835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730304C
Zoro #
G1706835
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Body Dia.
3 in
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Pipe Size
1 in
Body Diameter
3 in
Rotating Shaft Thread Size
1"

Details

Item
Rotary Union
Rotation
Left Hand
Flow
Dual
Max. Speed
700 RPM
Type
9000 Series
Max. Temp.
375 Degrees F For Water, Steam, And Hot Oil
Connection
NPT
Standards
ISO
Max. Pressure
100 PSI For Hot Oil, 150 PSI For Steam, 250 PSI For Water
Material of Construction
Carbon Steel
Pipe Fitting Material
Carbon Steel
For Fluid Type
Hot Oil, Steam, Water
Maximum Operating Temperature
375 Degrees F
Rotating Shaft Thread
1"
Fitting Body Material
Cast Iron
Bearing Type
Dual Bearings
Fitting Material
Cast Iron
Thread Rotation
Left Hand
Rotation Speed
Medium (201-999 rpm)
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Flow Direction
Dual-Flow
Temperature Range
375 Degrees F
Maximum Speed
700 RPM
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Dual-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 1 in, Rotating Shaft Thread Size 1 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.