This item is Discontinued.

Duff-Norton Rotary Union, 1 In NPT, Carbon Steel 730305C

Rotary Union, 1 In NPT, Carbon Steel (Discontinued)

  • Mfr # 730305C
  • Zoro # G1199746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730305C
Zoro #
G1199746
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Body Dia.
3 in
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Rotating Shaft Thread Size
1"
Body Diameter
3 in
Pipe Size
1 in

Details

Item
Rotary Union
Rotation
Right Hand
Flow
Dual
Max. Speed
700 RPM
Max. Temp.
375 Degrees F For Water, Steam, And Hot Oil
Material of Construction
Carbon Steel
Type
9000 Series
Max. Pressure
100 PSI For Hot Oil, 150 PSI For Steam, 250 PSI For Water
Standards
ISO
Connection
NPT
Pipe Fitting Material
Carbon Steel
Rotating Shaft Thread
1"
Maximum Speed
700 RPM
For Fluid Type
Hot Oil, Steam, Water
Bearing Type
Dual Bearings
Fitting Body Material
Cast Iron
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)
Flow Direction
Dual-Flow
Maximum Operating Temperature
375 Degrees F
Rotation Speed
Medium (201-999 rpm)
Thread Rotation
Right Hand
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Temperature Range
375 Degrees F
Fitting Material
Cast Iron

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Dual-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 1 in, Rotating Shaft Thread Size 1 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.