This item is Discontinued.

Duff-Norton Rotary Union, 2 in. NPT, 5000S, RH 750120C

Rotary Union, 2 in. NPT, 5000S, RH (Discontinued)

  • Mfr # 750120C
  • Zoro # G9375633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750120C
Zoro #
G9375633
UPC #
-
Country of Origin
United States

Dimensions

Size
2 in
Body Dia.
4.375 in
Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2"
Pipe Size
2 in
Rotating Shaft Thread Size
2"
Body Diameter
4.38 in

Details

Item
Rotary Union
Rotation
Right Hand
Flow
Single or Dual
Max. Speed
1,000 RPM
Type
5000 Series
Connection
NPT
Material of Construction
Stainless steel
Max. Pressure
100 psi for Hot Oil, 120 psi for Steam, 300 psi for Air, 750 psi for Water
Max. Temp.
300 Degrees F for Water, 350 Degrees F for Steam, 395 Degrees F for Hot Oil
Pipe Fitting Material
Stainless Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Maximum Temperature for Fluid Types
300 Degrees F (Water), 350 Degrees F (Steam), 395 Degrees F (Hot Oil)
Operating Pressure for Fluid Types
100 psi (Hot Oil), 120 psi (Steam), 300 psi (Air), 750 psi (Water)
For Fluid Type
Air, Hot Oil, Steam, Water
Fitting Material Grade
300
Fitting Body Material
300 Stainless Steel
Rotating Shaft Thread
2"
Maximum Speed
1,000 RPM
Fitting Material
Stainless Steel
Seal Material
Ceramic Coated Steel
Temperature Range
300 Degrees F
Maximum Operating Temperature
300 Degrees F
Bearing Type
Dual Bearings
Flow Direction
Single-Flow
Thread Rotation
Right Hand
Rotation Speed
Fast (1000 rpm and up)

Description

Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Pipe Size 2 in, Rotating Shaft Thread Size 2 In., Seal Material Ceramic Coated Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.