This item is Discontinued.

Duff-Norton Rotary Union, 3 In NPT, Carbon Steel 440493C

Rotary Union, 3 In NPT, Carbon Steel (Discontinued)

  • Mfr # 440493C
  • Zoro # G1809324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440493C
Zoro #
G1809324
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in
Body Dia.
7.5 in
Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Body Diameter
7.5 in
Pipe Size
3 in
Rotating Shaft Thread Size
3"

Details

Item
Rotary Union
Rotation
Right Hand
Flow
Single
Max. Speed
700 RPM
Max. Temp.
375 Degrees F For Water, Steam, And Hot Oil
Type
9000 Series
Material of Construction
Carbon Steel
Connection
NPT
Standards
ISO
Max. Pressure
100 PSI For Hot Oil, 150 PSI For Steam, 250 PSI For Water
Pipe Fitting Material
Carbon Steel
Flow Direction
Single-Flow
Maximum Speed
700 RPM
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)
Temperature Range
375 Degrees F
Maximum Operating Temperature
375 Degrees F
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Bearing Type
Dual Bearings
For Fluid Type
Hot Oil, Steam, Water
Rotation Speed
Medium (201-999 rpm)
Fitting Material
Cast Iron
Thread Rotation
Right Hand
Rotating Shaft Thread
3"
Fitting Body Material
Cast Iron

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Single-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 3 in, Rotating Shaft Thread Size 3 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.