This item is Discontinued.

Duff-Norton Rotary Union, 3/4 in. NPT, 9000S, LH Dual 730333C

Rotary Union, 3/4 in. NPT, 9000S, LH Dual (Discontinued)

  • Mfr # 730333C
  • Zoro # G9375746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730333C
Zoro #
G9375746
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Body Dia.
2.5 in
Pipe Size (Fittings)
3/4"
Rotating Shaft Thread Size
3/4"
Pipe Size
3/4 in
Body Diameter
2.5 in

Details

Item
Rotary Union
Rotation
Left Hand
Flow
Dual
Max. Speed
700 RPM
Max. Pressure
100 psi for Hot Oil, 175 psi for Steam, 250 psi for Water
Material of Construction
Cast Iron Housing, Stainless Steel or Plated Sleeve and Steel Shaft
Max. Temp.
378 Degrees F for Steam, 600 Degrees F for Hot Oil
Connection
NPT
Type
9000 Series
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Rotation Speed
Medium (201-999 rpm)
Maximum Operating Temperature
375 Degrees F
Maximum Speed
700 RPM
Thread Rotation
Left Hand
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)
Temperature Range
375 Degrees F
Bearing Type
Dual Bearings
Fitting Body Material
Cast Iron
Rotating Shaft Thread
3/4"
Fitting Material
Cast Iron
For Fluid Type
Hot Oil, Steam, Water
Flow Direction
Dual-Flow

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Dual-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 3/4 in, Rotating Shaft Thread Size 3/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.