This item is Discontinued.

Duff-Norton Rotary Union, 3/4 In NPT, Carbon Steel 730334C

Rotary Union, 3/4 In NPT, Carbon Steel (Discontinued)

  • Mfr # 730334C
  • Zoro # G1298893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730334C
Zoro #
G1298893
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Body Dia.
2-1/2"
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Rotating Shaft Thread Size
3/4"
Body Diameter
2.5 in
Pipe Size
3/4 in

Details

Item
Rotary Union
Rotation
Right Hand
Flow
Dual
Max. Speed
700 RPM
Max. Temp.
375 Deg F For Water, Steam, And Hot Oil
Max. Pressure
250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
Connection
NPT
Type
9000 Series
Standards
ISO
Material of Construction
Carbon Steel
Pipe Fitting Material
Carbon Steel
Bearing Type
Dual Bearings
Maximum Speed
700 RPM
Thread Rotation
Right Hand
Maximum Temperature for Fluid Types
378 Degrees F (Steam), 600 Degrees F (Hot Oil)
Rotating Shaft Thread
3/4"
Fitting Body Material
Cast Iron
Maximum Operating Temperature
375 Degrees F
Temperature Range
375 Degrees F
For Fluid Type
Hot Oil, Steam, Water
Rotation Speed
Medium (201-999 rpm)
Operating Pressure for Fluid Types
100 psi (Hot Oil), 175 psi (Steam), 250 psi (Water)
Fitting Material
Cast Iron
Flow Direction
Dual-Flow

Description

Rotary Union, Fitting Material Cast Iron, Flow Direction Dual-Flow, Maximum Operating Temperature 375 Degrees F, Maximum Speed 700 RPM, Pipe Size 3/4 in, Rotating Shaft Thread Size 3/4 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.