This item is Discontinued.

Duff-Norton Rotary Union, 3/8 in. NPT, 5000S, LH 750109C

Rotary Union, 3/8 in. NPT, 5000S, LH (Discontinued)

  • Mfr # 750109C
  • Zoro # G9375615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750109C
Zoro #
G9375615
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 in
Body Dia.
1.5625 in
Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8"
Rotating Shaft Thread Size
3/8"
Body Diameter
1.56 in
Pipe Size
3/8 in

Details

Item
Rotary Union
Rotation
Left Hand
Flow
Single or Dual
Max. Speed
1,000 RPM
Max. Pressure
100 psi for Hot Oil, 120 psi for Steam, 300 psi for Air, 750 psi for Water
Material of Construction
Stainless steel
Connection
NPT
Max. Temp.
300 Degrees F for Water, 350 Degrees F for Steam, 395 Degrees F for Hot Oil
Type
5000 Series
Pipe Fitting Material
Stainless Steel
Fitting Material
Stainless Steel
Seal Material
Ceramic Coated Steel
For Fluid Type
Air, Hot Oil, Steam, Water
Thread Rotation
Left Hand
Rotation Speed
Fast (1000 rpm and up)
Maximum Temperature for Fluid Types
300 Degrees F (Water), 350 Degrees F (Steam), 395 Degrees F (Hot Oil)
Rotating Shaft Thread
3/8"
Maximum Operating Temperature
300 Degrees F
Flow Direction
Single-Flow
Number of Passages
1
Temperature Range
300 Degrees F
Fitting Body Material
300 Stainless Steel
Operating Pressure for Fluid Types
100 psi (Hot Oil), 120 psi (Steam), 300 psi (Air), 750 psi (Water)
Resistance Properties
Corrosion Resistant, Wear Resistant
Fitting Material Grade
300
Maximum Speed
1,000 RPM
Bearing Type
Two Precision Bearings

Description

Rotary Union, Fitting Material Stainless Steel, Fitting Material Grade 300, Flow Direction Single-Flow, Maximum Operating Temperature 300 Degrees F, Maximum Speed 1,000 RPM, Number of Passages 1, Pipe Size 3/8 in, Rotating Shaft Thread Size 3/8 In., Seal Material Ceramic Coated Steel

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.