TD425 Proflex Dryer Duct - 4 in. x 25 ft.
- Mfr # TD425
- Zoro # G803900306
product price:Â
$
59.35
/ea
Key Features
Tape Color
Silver
Imperial Tape Width
4 in
Duct Tape Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD425
- Zoro #
- G803900306
- UPC #
- 60672600250
- Country of Origin
- China
- Tape Color
- Silver
Dimensions
- Imperial Tape Width
- 4 in
- Duct Tape Length
- 25 ft
Description
Proflex Dryer Duct - 4 in. x 25 ft.
Designed to replace vinyl duct where metal is required yet easy to install. Fire retardant. No exposed polyester inside or outside. Pure aluminum 5-ply multi-layered flexible metallic duct. U.L. approved.
Features- Proflex Dryer Duct - 4 in. x 25 ft.
- Dimension: 0.76 x 0.76 x 0.76 in.
- Cube: 0.44
- Color: Silver
- For Use With: Clothes Dryer
- Listing Agency Standards: UL2158A Listed for safe dryer venting
- Material: Aluminum Foil
- Maximum Operating Temperature: 250 degrees Fahrenheit
- Overall Length: 25 feet
- Weight: 3 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.