Polysteel Steel Toe and Midsole Boots for Foot Protection

  • Mfr # 8682-7

  • Zoro # G122416014


product price: $101.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Steel
Toe Type
Steel
Upper Material
Polyblend
Color
Black
Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8682-7
Zoro #
G122416014
UPC #
-
Country of Origin
United States

Dimensions

Size
7

Details

Midsole Material
Steel
Toe Type
Steel
Upper Material
Polyblend
Item
Footwear
Color
Black
Standards
ASTM F2413-11 M I/75 C/75 PR EH

Description

Protect your feet from all angles with both steel toe and steel midsole defense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.