Shop DUNLOP
See all product information
Create Account
Rubber Boot, 11D, Knee, Black; Red, PR
- Mfr # LGKHE01.11
- Zoro # G422983773
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outsole Material
Polyurethane
Heel Definition
Defined Heel
Waterproof
Yes
Toe Shape
Round
Electrical Hazard Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE01.11
- Zoro #
- G422983773
- UPC #
- 791079187746
- Country of Origin
- United States
Dimensions
- Width
- D
- Size
- 11
Details
- Outsole Material
- Polyurethane
- Heel Definition
- Defined Heel
- Waterproof
- Yes
- Toe Shape
- Round
- Electrical Hazard Rated
- No
- Cold-Insulation Technology
- Purofort
- Predominant Footwear Color
- Black
- Includes Metatarsal Guard
- No
- Completely Non Metallic
- Yes
- Removable Insole
- Yes
- Style Number
- LGKHE01
- Gender
- Unisex
- Puncture-Resistant Sole
- Yes
- Insulated
- Yes
- Toe Cap Material
- Composite
- Outsole Technology
- Purofort(R)
- Footwear Style
- Knee
- Color
- Black, Red
- Upper Material
- Polyurethane
- Oil-Resisting Sole
- Yes
- Item
- Rubber Boot
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 11, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.