Shop DUNLOP
See all product information
Create Account
Rubber Boot, 13D, Knee, Black; Red, PR
- Mfr # LGKHE01.13
- Zoro # G922983778
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Waterproof
Yes
Footwear Style
Knee
Insulated
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE01.13
- Zoro #
- G922983778
- UPC #
- 791079187760
- Country of Origin
- United States
- Waterproof
- Yes
- Footwear Style
- Knee
- Insulated
- Yes
- Removable Insole
- Yes
- Predominant Footwear Color
- Black
- Includes Metatarsal Guard
- No
- Toe Shape
- Round
- Puncture-Resistant Sole
- Yes
- Style Number
- LGKHE01
- Completely Non Metallic
- Yes
- Heel Definition
- Defined Heel
- Outsole Material
- Polyurethane
- Gender
- Unisex
- Electrical Hazard Rated
- No
- Color
- Black, Red
- Item
- Rubber Boot
- Oil-Resisting Sole
- Yes
- Upper Material
- Polyurethane
- Toe Cap Material
- Composite
- Cold-Insulation Technology
- Purofort
- Outsole Technology
- Purofort(R)
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Size
- 13
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 13, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.