RubberBoot, 7D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.07
- Zoro # G622983771
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Predominant Footwear Color
Black
Outsole Technology
Purofort(R)
Style Number
LGKHE42
Gender
Unisex
Includes Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE42.07
- Zoro #
- G622983771
- UPC #
- 791079187609
- Country of Origin
- United States
- Predominant Footwear Color
- Black
- Outsole Technology
- Purofort(R)
- Style Number
- LGKHE42
- Gender
- Unisex
- Includes Metatarsal Guard
- No
- Oil-Resisting Sole
- Yes
- Removable Insole
- Yes
- Completely Non Metallic
- Yes
- Heel Definition
- Defined Heel
- Footwear Style
- Mid-Calf
- Item
- Rubber Boot
- Cold-Insulation Technology
- Purofort
- Waterproof
- Yes
- Upper Material
- Polyurethane
- Outsole Material
- Polyurethane
- Toe Shape
- Round
- Toe Cap Material
- Composite
- Insulated
- Yes
- Puncture-Resistant Sole
- Yes
- Color
- Black, Red
- Electrical Hazard Rated
- No
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Size
- 7
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 07, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.