RubberBoot, 8D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.08
- Zoro # G522983772
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outsole Material
Polyurethane
Puncture-Resistant Sole
Yes
Cold-Insulation Technology
Purofort
Footwear Style
Mid-Calf
Electrical Hazard Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE42.08
- Zoro #
- G522983772
- UPC #
- 791079187616
- Country of Origin
- United States
- Outsole Material
- Polyurethane
- Puncture-Resistant Sole
- Yes
- Cold-Insulation Technology
- Purofort
- Item
- Rubber Boot
- Footwear Style
- Mid-Calf
- Electrical Hazard Rated
- No
- Color
- Black, Red
- Toe Shape
- Round
- Gender
- Unisex
- Includes Metatarsal Guard
- No
- Toe Cap Material
- Composite
- Insulated
- Yes
- Upper Material
- Polyurethane
- Outsole Technology
- Purofort(R)
- Heel Definition
- Defined Heel
- Oil-Resisting Sole
- Yes
- Predominant Footwear Color
- Black
- Style Number
- LGKHE42
- Removable Insole
- Yes
- Waterproof
- Yes
- Completely Non Metallic
- Yes
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Size
- 8
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 08, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.