RubberBoot, 9D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.09
- Zoro # G322983781
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Unisex
Predominant Footwear Color
Black
Includes Metatarsal Guard
No
Outsole Technology
Purofort(R)
Toe Cap Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE42.09
- Zoro #
- G322983781
- UPC #
- 791079187623
- Country of Origin
- United States
Dimensions
- Size
- 9
- Width
- D
Details
- Gender
- Unisex
- Predominant Footwear Color
- Black
- Includes Metatarsal Guard
- No
- Outsole Technology
- Purofort(R)
- Toe Cap Material
- Composite
- Item
- Rubber Boot
- Heel Definition
- Defined Heel
- Style Number
- LGKHE42
- Footwear Style
- Mid-Calf
- Cold-Insulation Technology
- Purofort
- Outsole Material
- Polyurethane
- Upper Material
- Polyurethane
- Completely Non Metallic
- Yes
- Waterproof
- Yes
- Color
- Black, Red
- Puncture-Resistant Sole
- Yes
- Oil-Resisting Sole
- Yes
- Insulated
- Yes
- Electrical Hazard Rated
- No
- Toe Shape
- Round
- Removable Insole
- Yes
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 09, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.