Unisex Tall Rubber Boots, Steel Toe, Blue, Men's 11, Women's 13

  • Mfr # 5163155

  • Zoro # G601767309


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Size
Men's 11, Women's 13
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163155
Zoro #
G601767309
UPC #
791079155905
Country of Origin
United States

Dimensions

Size
Men's 11, Women's 13
Footwear Width
D

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Upper Material
Purofort(R)
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing, General Purpose
Metatarsal Guard
No
Style Number
EA51631-11
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413-18 M I/75 C/75 EH
Electrical Hazard Rated
Yes
Waterproof Type
High Pressure Injection Purofort(R)
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Insulated
Yes
Midsole Material
Purofort(R)
Puncture Resistant Insole
No
Outsole Material
Purofort(R)
Oil Resisting Sole
Yes
Boot Color
Blue
Cold-Insulation Technology
Purofort, Self Insulating
Outsole Technology
MultiGrip Selfcleaning Outsole Slip Rating SRC
Metatarsal Guard Style
None
Shoe Style
Knee
Footwear Brand
DUNLOP

Description

Blue Foodpro Multigrip,Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.