Auto Body Paints, Primers & Sealers - Gr
- Mfr # ECWRC8400
- Zoro # G124176244
product price:Â
$
19.45
/ea
Sold in multiples of 6 for
$116.70
Key Features
Use Location
Exterior
Dry Time to Recoat
10 min
Maximum Application Temperature
95 Degrees F
Maximum Temperature Resistance
90 Degrees F
VOC Content
582.48 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECWRC8400
- Zoro #
- G124176244
- UPC #
- 026916115836
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- EZ Peel(R) Technology
Details
- Use Location
- Exterior
- Color
- Midnight Black
- Dry Time to Recoat
- 10 min
- Maximum Application Temperature
- 95 Degrees F
- Maximum Temperature Resistance
- 90 Degrees F
- VOC Content
- 582.48 g/L
- Sub Brand
- Dupli-Color(R) Custom Wrap Removable Coatings
- Sheen
- Gloss
- Surface Texture
- Rough, Smooth
- Net Weight
- 11 oz
- Container Type
- Aerosol
- Coating Application
- Automotive
- Compatible Surface Material
- Aluminum, Metal, Plastic
- Series Number
- CWRC840
- Item
- Auto Paints
- Finish Texture
- Gloss
- Features
- EZ Peel(R) Technology
- Dry Time
- 1 hr
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Base Type
- Rubber
- Minimum Application Temperature
- 60 Degrees F
- Wire Color
- Midnight Black
Description
Auto Paints, Base Type Rubber, Color Family Black, Compatible Surface Material Aluminum, Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Color Midnight Black, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Custom Wrap Removable Coatings, Coating Application Automotive, Container Type Aerosol, Dry Time 1 hr, Dry Time to Recoat 10 min, Features EZ Peel(R) Technology, Maximum Application Temperature 95 Degrees F, Maximum Temperature Resistance 90 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.