Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # ECWRC9017
- Zoro # G024175958
product price:Â
$
15.35
/ea
Sold in multiples of 6 for
$92.10
Key Features
Use Location
Exterior
VOC Content
582.65 g/L
Minimum Application Temperature
60 Degrees F
Container Type
Aerosol
Compatible Surface Material
Aluminum, Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECWRC9017
- Zoro #
- G024175958
- UPC #
- 026916069900
- Country of Origin
- United States
- Use Location
- Exterior
- VOC Content
- 582.65 g/L
- Minimum Application Temperature
- 60 Degrees F
- Container Type
- Aerosol
- Compatible Surface Material
- Aluminum, Metal, Plastic
- Surface Texture
- Rough, Smooth
- Color
- Clear
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Finish Texture
- Gloss
- Net Weight
- 11 oz
- Features
- EZ Peel(R) Technology
- Series Number
- CWRC901
- Maximum Temperature Resistance
- 90 Degrees F
- Base Type
- Rubber
- Maximum Application Temperature
- 95 Degrees F
- Dry Time to Recoat
- 10 min
- Sheen
- Gloss
- Sub Brand
- Dupli-Color(R) Custom Wrap Removable Coatings
- Item
- Auto Paints
- Coating Application
- Automotive
- Dry Time
- 1 hr
- Wire Color
- Clear
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- EZ Peel(R) Technology
Description
Auto Paints, Base Type Rubber, Color Family Clear, Compatible Surface Material Aluminum, Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Color Clear, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Custom Wrap Removable Coatings, Coating Application Automotive, Container Type Aerosol, Dry Time 1 hr, Dry Time to Recoat 10 min, Features EZ Peel(R) Technology, Maximum Application Temperature 95 Degrees F, Maximum Temperature Resistance 90 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.