Shop DUPLI-COLOR
See all product information
Create Account
Auto Body Paints, Primers & Sealers - Gr
- Mfr # ECWRC8410
- Zoro # G624176003
product price:Â
$
19.45
/ea
Sold in multiples of 6 for
$116.70
Key Features
Sub Brand
Dupli-Color(R) Custom Wrap Removable Coatings
Series Number
CWRC841
Compatible Surface Material
Aluminum, Metal, Plastic
VOC Content
575.74 g/L
Dry Time to Recoat
10 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECWRC8410
- Zoro #
- G624176003
- UPC #
- 026916116376
- Country of Origin
- United States
- Sub Brand
- Dupli-Color(R) Custom Wrap Removable Coatings
- Series Number
- CWRC841
- Compatible Surface Material
- Aluminum, Metal, Plastic
- Color
- Modern White
- VOC Content
- 575.74 g/L
- Dry Time to Recoat
- 10 min
- Maximum Temperature Resistance
- 90 Degrees F
- Use Location
- Exterior
- Coverage Area
- 12 ft²/can - 14 ft²/can
- Minimum Application Temperature
- 60 Degrees F
- Sheen
- Gloss
- Dry Time
- 1 hr
- Base Type
- Rubber
- Net Weight
- 11 oz
- Surface Texture
- Rough, Smooth
- Finish Texture
- Gloss
- Maximum Application Temperature
- 95 Degrees F
- Features
- EZ Peel(R) Technology
- Item
- Auto Paints
- Coating Application
- Automotive
- Container Type
- Aerosol
- Wire Color
- Modern White
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- EZ Peel(R) Technology
Description
Auto Paints, Base Type Rubber, Color Family White, Compatible Surface Material Aluminum, Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Color Modern White, Container Size 11 oz, Coverage Area 12 ft2/can - 14 ft2/can, Sub Brand Dupli-Color(R) Custom Wrap Removable Coatings, Coating Application Automotive, Container Type Aerosol, Dry Time 1 hr, Dry Time to Recoat 10 min, Features EZ Peel(R) Technology, Maximum Application Temperature 95 Degrees F, Maximum Temperature Resistance 90 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.