16-19/50x21-1/2x1 Pleated Air Filter, 4 PK

  • Mfr # KC16.38X21.5X1A_4

  • Zoro # G1383113


product price:  $90.39
/pk 4, $22.60/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16-19/50x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
16-19/50 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC16.38X21.5X1A_4
Zoro #
G1383113
UPC #
886566293571
Country of Origin
United States

Dimensions

Nominal Filter Size
16-19/50x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
16-19/50 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

16.38x21.5x1 (Actual Size) DuPont ProClear Ultimate Allergen Electrostatic Air Filter MERV 12 Rated. Disposable Pleated HVAC Air Filter. Lasts up to 3 months. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.