Shop All Disposable Aprons
Dupont
Bib Apron, Tychem 2000, Yellow, PK100
Mfr # QC273BYL00010000
Zoro # G6466677
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
- Seam Style Bound
- Closure Type Ties
Product Information
- Brand Dupont
- MFR # QC273BYL00010000
- Zoro # G6466677
- UPC # 888120007679
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 36 in |
Width | 27 1/2 in |
Overall Length | 36 in |
Length Type | Knee |
Overall Width | 27 in |
Named Size | Universal |
Details
Description
Disposable Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size Universal, Neck Closure Type Snap, Overall Length 36 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, 2XL, PR (12-3180-70-XXL)
- NEWSTRIPE Drag Mat 3 ft. W, Rubber (10004485)
- 3M Scotch Plastic Tape 471, Blue, 1/2"X36 Yds. (MMM6408)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- Dupont Disposable Clothing