Dupont

Boot Covers, Serged, White, XL, PK100


product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Tyvek(R) IsoClean(R)
  • Named Size XL
  • Color White
  • Closure Type Elastic, Tie
  • Seam Style Serged
See all product information

Product Information

Dimensions

Named Size XL
Overall Height 18 in

Details

Material Tyvek(R) IsoClean(R)
Color White
Closure Type Elastic, Tie
Seam Style Serged
Waterproof No
Metal Detectable No
Standards 16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Sterility Assurance Level 10^-6
Garment Style Boot Cover
Anti-Static No
Sole Material PVC
ISO Cleanroom Class ISO 5 (Class 100) and above
Series Tyvek IsoClean
Brand and Series Dupont Tyvek(R) IsoClean(R)
Protection Type Cleanroom
Packaging Bulk
Includes Slip Resistant Sole Yes
FDA Compliant No
Material Performance Light Duty
Sterilization Status Sterile
Liquid Dispersal Type Splash
Federal 209E Cleanroom Class 100

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.