Dupont

Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300


product price: $259.99
/pk 300, $0.87/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Named Size L
  • Packaging Bulk
  • Seam Style Serged
  • Color White
  • Material Tyvek(R) IsoClean(R)
See all product information

Product Information

Dimensions

Named Size L
Overall Height 5 in

Details

Packaging Bulk
Seam Style Serged
Color White
Material Tyvek(R) IsoClean(R)
Anti-Static No
Closure Type Elastic
Series Tyvek IsoClean
Standards 16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774, ASTM F2101
Waterproof No
Metal Detectable No
Material Performance Light Duty
Garment Style Shoe Cover
Sole Material PVC
Includes Slip Resistant Sole Yes
FDA Compliant No
Protection Type Cleanroom
Brand and Series Dupont Tyvek(R) IsoClean(R)
ISO Cleanroom Class ISO 6 (Class 1,000) and above
Features PVC Sole, Elastic
Sterilization Status Non-Sterile
Liquid Dispersal Type Splash
Federal 209E Cleanroom Class 1,000

Description

Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size L, Overall Height 5 in, Packaging Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.