Dupont

Cleanroom Mask, Universal, White, PK250


product price: $186.99
/pk 250, $0.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Availability Temporarily Unavailable
  • Color White
  • Material Tyvek(R), IsoClean(R)
  • Mask Headstrap Type Dual, Adjustable
  • Nosepiece Type Metal Nose Clip
See all product information

Product Information

Dimensions

Mask Size M
Size Universal

Details

Item Cleanroom Mask
Product Availability Temporarily Unavailable
Color White
Material Tyvek(R), IsoClean(R)
Mask Headstrap Type Dual, Adjustable
Nosepiece Type Metal Nose Clip
Includes Metal Nosepiece
NIOSH Rating Not Rated
ASTM Splash Rating Not Rated
ISO Cleanroom Class ISO 4 (Class 10)
Individually Packaged No
Mask Shape Flat-Fold
Latex Content Latex Free
Mask Material Rayon
Face Seal Type None
Includes Eyeshield No
Eyeshield Color None
Eyeshield Material None

Description

Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Rayon, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.