Shop All Disposable Suits & Coveralls
Dupont
Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper
Mfr # IC253BWHXL00250C
Zoro # G5374923
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tyvek IsoClean
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
- Thickness 5.9 mil
- Cuff Style Elastic
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # IC253BWHXL00250C
- Zoro # G5374923
- UPC # 888120018149
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 3/4 in to 43 1/4 in |
Fits Waist Size | 26 1/2 in |
Chest Size - Maximum | 43 1/4 in |
Chest Size - Minimum | 39 3/4 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Named Size | XL |
Details
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Diamond Visions Rectangle Blue Light Block Glasses (11-3125)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 15/16" Thick (3956507002X3)
- HY-KO 4In Black Plastic Number 4, 10PK (A10294)
- WERNER Cable Choker 5/16in Vinyl Coated, C 6ft (A112006)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- Dupont Disposable Clothing