Kleenguard

A40 Coveralls - Zipper Front, XXL, 25 PK, White


product price: $130.99
/pk 25, $5.24/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Standards NFPA 99; ANSI/ISEA 101-1996
  • Features Comfortable; Zipper Front; Breathable
See all product information

Product Information

Dimensions

Named Size 2XL

Details

Color White
Standards NFPA 99; ANSI/ISEA 101-1996
Item A40 Coveralls - Zipper Front
Features Comfortable; Zipper Front; Breathable

Description

Low-in-lint, protective coveralls are great for fiberglass manufacturing, tank cleaning, utilities, liquid handling, pressure washing, maintenance and general manufacturing. Patented Reflex design is 7-1/2 times less likely to rip out than ANSI minimums. It also provides 12 percent more chest room, 6 percent longer body length and 9 percent total yards of fabric. Comfortable shell features a zipper front, open wrists and open ankles. It passes the NFPA 99 criteria for antistatic materials and meets ANSI/ISEA 101-1996 sizing standard. Breathable, microporous film laminate is a better liquid and particulate barrier than Tyvek. The KleenGuard A40 Liquid and Particle Protection Coveralls are in a special package designed for vending. 2XL size fits bodies from 6' to 6'5" tall that weigh 200 to 250 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.