Coverall. Collar. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Tan. 2X

  • Mfr # C3125TTN2X000600

  • Zoro # G8557507


product price:  $331.99
/pk 6, $55.33/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3125TTN2X000600
Zoro #
G8557507
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
46 1/4 in to 49 3/4 in
Thickness
18 Mil
Minimum Height
72 in
Maximum Height
76 in
Chest Size - Minimum
46-1/4 in
Chest Size - Maximum
49 3/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
29 1/2 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Browns
Level of Protection
Liquid Tight
Industry Type
Healthcare
Features
Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Closure Features
Storm Flap
Material Weight
4.4 oz/sq yd
Includes Thumb Loops
No
Garment Style
Coverall
Packaging
Bulk
Liquid Tight
Yes
Spray Tight
Yes
Collar Style
Plain
Anti-Static
No
Material Performance
Light Duty
Gas Tight
No
Reduced Spray
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Attached Hood
No
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 3/4 in, Chest Size - Minimum 46 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.