Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Elastic with Sock Boot, 4XL, PK6

  • Mfr # SL128TWH4X000600

  • Zoro # G1845107


product price: $507.99
/pk 6, $84.67/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL128TWH4X000600
Zoro #
G1845107
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Thickness
13 mil
Fits Chest Size
51 3/4 in to 55 1/4 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Maximum
55 1/4 in
Chest Size - Minimum
51-3/4 in

Details

Item
Coverall
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash
Fabric Weight
3.6 oz
Inseam
33 1/2 in
Series
Tychem 4000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Liquid Tight
Color Family
Whites
Features
Abrasion-Resistant, Paint Spraying
Material Performance
Light Duty
Includes Thumb Loops
No
Includes Outer Boot Flaps
Yes
Gas Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Anti-Static
No
Material Weight
3.6 oz/sq yd
Liquid Tight
Yes
Packaging
Bulk
Closure Features
Storm Flap
Includes Boot Covers
No
Spray Tight
Yes
Hood Style
Respirator Fit
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 4000
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 1/4 in, Chest Size - Minimum 51 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products