Shop DUPONT

Coveralls, 5XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY125SHV5X0025XC
  • Zoro # G9138182

product price: 
$
785.99
/pk of 25, $31.44/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY125SHV5X0025XC
Zoro #
G9138182
UPC #
0888120022047
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
Very Low Inward Leakage Thanks to Optimized Design
Thickness
5 mil
Disposable Clothing Size
5XL
Maximum Chest Size
62 1/4 in
Maximum Height
82 in
Minimum Height
79 in
Minimum Chest Size
44 3/4 in
Height - Maximum
85 in
Chest Size - Minimum
55 in
Chest Size - Maximum
58 in
Height - Minimum
82 in
Named Size
5XL

Details

Item
Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Coverall Style
Collared
Closure Type
Zipper
Inseam
34 1/4 in
Disposable Clothing Primary Material
Tyvek(R) 500
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Series
TY125S
Seam Style
Serged
Cuff Styles
Elastic
Ankle Style
Elastic
Number of Reflective Stripes
11
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Includes Outer Boot Flaps
No
Anti-Static
No
Brand and Series
Dupont Tyvek(R) 500
Liquid Tight
No
EPA Level
C
Includes Boot Covers
No
Material Performance
Light Duty
Garment Style
Coverall
Attached Hood
No
Spray Tight
No
Includes Thumb Loops
No
Reflective Stripe Location
Back
Closure Features
Storm Flap
Collar Style
Mandarin
Reflective Stripe Color
Gray
Gas Tight
No
Packaging
Bulk
Material Weight
1.2 oz/sq yd
High Visibility
Yes
Coverall Material
Tyvek(R) 400
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Protection Type
Liquid & Particulate
Sterile/Non-Sterile
Non-Sterile
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Reduced Spray
Yes
Reflective Stripe Orientation
Horizontal/Vertical
High-Visibility
Yes
Garment Type
Full Body Protection
Ankle Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
ANSI 107 Performance Class
Class 3
Flame Resistance and Retardance Ratings
16 CFR 1610
Liquid Dispersal Type
Splash
EPA Protection Level
C
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 58 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.