Shop DUPONT
See all product information
Create Account
Coveralls, XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam
- Mfr # TY125SHVXL0025XC
- Zoro # G9138130
product price:Â
$
592.99
/pk of 25, $23.72/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Thickness
- 5 mil
- Disposable Clothing Size
- XL
- Fits Chest Size
- Very Low Inward Leakage Thanks to Optimized Design
- Maximum Height
- 74 in
- Minimum Chest Size
- 44 3/4 in
- Minimum Height
- 58 in
- Maximum Chest Size
- 46 1/4 in
- Chest Size - Minimum
- 43 in
- Named Size
- XL
- Height - Minimum
- 71 in
- Height - Maximum
- 74 in
- Chest Size - Maximum
- 46 in
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 46 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.