Coveralls, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY125SHV2X0025XC
  • Zoro # G9138015
product price: 
$
626.99
/pk of 25, $25.08/ea
Free Shipping & Returns

Key Features

Material
Tyvek 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY125SHV2X0025XC
Zoro #
G9138015
UPC #
0888120022016
Country of Origin
Multiple
Item
Coveralls
Material
Tyvek 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Ankle Style
Elastic
Cuff Style
Elastic
Closure Type
Zipper
Inseam
33 1/2 in
Disposable Clothing Primary Material
Tyvek(R) 500
Coverall Style
Collared
Seam Style
Serged
Series
TY125S
Cuff Styles
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Liquid Tight
No
Gas Tight
No
Spray Tight
No
Reduced Spray
Yes
Number of Reflective Stripes
11
Garment Style
Coverall
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Packaging
Bulk
Attached Hood
No
High Visibility
Yes
Includes Boot Covers
No
Anti-Static
No
Protection Type
Liquid & Particulate
Coverall Material
Tyvek(R) 400
Material Weight
1.2 oz/sq yd
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Collar Style
Mandarin
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Dupont Tyvek(R) 500
Reflective Stripe Orientation
Horizontal/Vertical
Includes Outer Boot Flaps
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Reflective Stripe Location
Back
EPA Level
C
Material Performance
Light Duty
Includes Thumb Loops
No
Reflective Stripe Color
Gray
Closure Features
Storm Flap
High-Visibility
Yes
Sterilization Status
Non-Sterile
EPA Protection Level
C
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
ANSI 107 Performance Class
Class 3
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Ankle Closure
Elastic
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange
Traction Material
Tyvek 500 HV

Dimensions

Size
2XL
Disposable Clothing Size
2XL
Fits Chest Size
Very Low Inward Leakage Thanks to Optimized Design
Thickness
5 mil
Maximum Chest Size
50 1/4 in
Minimum Chest Size
44 3/4 in
Minimum Height
72 in
Maximum Height
76 in
Height - Maximum
76 in
Height - Minimum
73 in
Chest Size - Minimum
46 in
Named Size
2XL
Chest Size - Maximum
49 in

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & reviews