Shop DUPONT

Disposable Coveralls, 4XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY127SHV4X0025XG
  • Zoro # G9079260

product price: 
$
763.99
/pk of 25, $30.56/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY127SHV4X0025XG
Zoro #
G9079260
UPC #
0888120022122
Country of Origin
Multiple

Dimensions

Size
4XL
Disposable Clothing Size
4XL
Thickness
5 mil
Fits Chest Size
Comfort Fit Design
Maximum Height
79 in
Minimum Height
76 in
Minimum Chest Size
44 3/4 in
Maximum Chest Size
58 1/4 in
Height - Maximum
80 in
Chest Size - Maximum
55 in
Chest Size - Minimum
52 in
Height - Minimum
79 in
Named Size
4XL

Details

Item
Disposable Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Cuff Style
Elastic
Series
TY127S
Closure Type
Zipper
Inseam
34 1/4 in
Disposable Clothing Primary Material
Tyvek(R) 400
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Cuff Styles
Elastic
Ankle Style
Elastic
Seam Style
Serged
Packaging
Bulk
Reflective Stripe Color
Gray
Protection Type
Liquid & Particulate
Coverall Construction
Hooded with Elastic Cuffs and Ankles
High Visibility
Yes
Garment Style
Coverall
Hood Style
Respirator Fit
Sterile/Non-Sterile
Non-Sterile
Attached Hood
Yes
Material Performance
Light Duty
Closure Features
Storm Flap
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Thumb Loops
No
Liquid Tight
No
Gas Tight
No
Coverall Material
Tyvek(R) 400
EPA Level
C
Reflective Stripe Orientation
Horizontal/Vertical
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Includes Boot Covers
No
Anti-Static
No
Reduced Spray
Yes
Reflective Stripe Location
Back
Includes Outer Boot Flaps
No
Material Weight
1.2 oz/sq yd
Spray Tight
No
Number of Reflective Stripes
12
Brand and Series
Dupont Tyvek(R) 400
High-Visibility
Yes
Wrist Closure
Elastic
Ankle Closure
Elastic
ANSI 107 Performance Class
Class 3
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.