Disposable Clothing, 4XL, White, Tyvek, Zipper
Mfr # CVZ11-XXXXL
Zoro # G107461442
Key Features
- Color White
- Seam Style Serged
- Material Tyvek
- Closure Type Zipper
Product Information
- Brand Dupont
- MFR # CVZ11-XXXXL
- Zoro # G107461442
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Description
DuPont Tyvek 400 TY120SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Open wrists and ankles
- •Balanced protection and comfort
- •25/ea per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLXL001200)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHXL002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL4X001200)
- Dupont Disposable Clothing