Disposable Clothing, 3XL, White, Tyvek, Zipper
Mfr # CVZ11-XXXL
Zoro # G107461466
Key Features
- Closure Type Zipper
- Seam Style Serged
- Color White
- Material Tyvek
Product Information
- Brand Dupont
- MFR # CVZ11-XXXL
- Zoro # G107461466
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Details
Description
DuPont Tyvek 400 TY120SWH Disposable Coveralls are made of Tyvek a tough polyolefin material which provides the best balance of protection, durability and comfort These lightweight overalls feature a great range of movement while stretching and bending, improved mobility, a tailored fit and reinforcement in high stress areas DuPont Tyvek Suits are perfect for use against such nonhazardous materials as dirt and grime, animal waste, paints, oil and grease, lubricants or hazardous materials including fertilizer, pesticides, asbestos, lead, chromium, mold, fiberglass and radioactive particles 25ea per case
- •Made with durable DuPont Tyvek material
- •Remains strong, wet or dry
- •Barrier protection against particulates
- •Open wrists and ankles
- •Balanced protection and comfort
- •25/ea per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 3XL (200CX3)
- ZING Fire Blanket and Tote, Synthetic Fiber (7230)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38920)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHMD0006G1)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHLG002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- Dupont Disposable Suits & Coveralls