Dupont

Disposable Shirt , 3XL , White , Polyolefin , Snap Front


product price: $384.99
/pk 50, $7.70/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Tyvek(R) 400
  • Color White
  • Closure Type Snap
  • Fits Chest Size 48-3/4 in to 52-3/4 in
  • Cuff Style Open
See all product information

Product Information

Dimensions

Size 3XL
Fits Chest Size 48-3/4 in to 52-3/4 in
Overall Length 39 1/4 in
Chest Size - Minimum 48 3/4 in
Named Size 3XL
Chest Size - Maximum 52 1/4 in

Details

Item Disposable Shirt
Material Tyvek(R) 400
Color White
Closure Type Snap
Cuff Style Open
Seam Style Serged
Series Tyvek 400
Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
Material Weight 1.2 oz/sq yd
Neck Style Collar
Collar Style Plain

Description

Disposable Shirt, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 3XL, Neck Style Collar, Overall Length 39 1/4 in, Seam Style Serged, Series Tyvek 400, Standards AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.