Dry Lubricant Spray 10 oz

  • Mfr # DNS610101

  • Zoro # G705298488


product price:  $13.89
/ea

Key Features

Container Capacity
10 oz
Base Lubricant
PTFE, Boron Nitride
Post-Application Film
Dry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNS610101
Zoro #
G705298488
UPC #
36121193000
Country of Origin
United States

Details

Item
Dry Lubricant
Container Capacity
10 oz
Base Lubricant
PTFE, Boron Nitride
Post-Application Film
Dry

Description

Temperature range from -40°F to +325°F. For short, intermittent periods, the grease can withstand temps up to 350°F with frequent re-lubrication. Sprays on wet, then sets up as a water & corrosion resistant grease. Enhanced with Teflon fluoropolymer for better water resistance, maximum lubricity, higher temperature stability & better boundary lubrication protection. Unlike lower technology products which use Lithium 12-Hydroxystearate grease, this product is formulated with a functional, industrial grade, Lithium Complex Grease. Clean, white, low-odor grease. Long-lasting protection across a broad range of applications & conditions. Reduces friction in metal-to-metal & metal-to-plastic applications. Contains no chlorinated solvents including Perchlorethylene.


  • • Dry, clean, oil-free lubricant bonds to all surfaces
  • • After solvent evaporates, the remaining lubricating film is non-flammable
  • • Repels dust, grit and grime
  • • Protects metal, plastic and rubber
  • • Extreme pressure durability and lubricates in extreme conditions
  • • Professional-grade

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.