Hooded Disposable Coveralls, 2XL, White, zipper

  • Mfr # NB127SWH2X002500

  • Zoro # G4848335


product price:  $117.99
/pk 25, $4.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB127SWH2X002500
Zoro #
G4848335
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Thickness
10 Mil
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Minimum
44-1/4 in
Chest Size - Maximum
47 3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
28 3/4 in
Series
ProShield 50/127
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Material Performance
Light Duty
Includes Thumb Loops
No
Liquid Tight
No
Material Weight
1.5 oz/sq yd
Spray Tight
No
Anti-Static
No
Includes Outer Boot Flaps
No
Attached Hood
Yes
Hood Style
Respirator Fit
Includes Boot Covers
No
Closure Features
Zipper
Packaging
Bulk
Gas Tight
No
Garment Style
Coverall
Brand and Series
Dupont ProShield(R) 50
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
C
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.