Dupont

Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper


original price: $10.61
24% off
new price: $7.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Chest Size 36-1/4 in to 40-1/4 in
  • Fabric Weight 1.2 oz
  • Coverall Style Hooded Coverall
  • Features Comfort Fit Design
  • Thickness 5.9 mil
See all product information

Product Information

Dimensions

Fits Chest Size 36-1/4 in to 40-1/4 in
Fits Waist Size 47 in
Length 69"
Height - Maximum 69 in
Height - Minimum 60 in
Chest Size - Maximum 40 1/4 in
Chest Size - Minimum 36 3/4 in
Named Size M

Details

Fabric Weight 1.2 oz
Coverall Style Hooded Coverall
Features Comfort Fit Design
Thickness 5.9 mil
Series Tyvek 400
Material Tyvek(R) 400
Item Hooded Disposable Coveralls
Inseam 28 in
Seam Style Serged
Color White
Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Closure Type Zipper
Cuff Style Elastic
Flame Resistance & Retardance Ratings 16 CFR 1610
Brand and Series Dupont
High-Visibility No
Reduced Spray Yes
Flame Resistance and Retardance Ratings 16 CFR 1610
Ankle Closure Elastic
Hood Style Respirator Fit
Packaging Individually Packaged
Wrist Closure Elastic
Material Weight 1.2 oz/sq yd
Closure Features Storm Flap
Pathogen and Chemical Ratings Meets ASTM F739
Attached Hood Yes
Hazard Protection Type Reduced Spray

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.