Shop All Filtration Accessories
Dupont
Inline Filter, Ice Maker, 11x4In, 1/4 Tube
Mfr # WFIR200
Zoro # G5381241
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Application Refrigerator/Ice Maker
- Fitting Connection Type Push
- Material of Construction Polypropylene and Carbon
- Pipe Size - Filter 1/4 in
Product Information
- Brand Dupont
- MFR # WFIR200
- Zoro # G5381241
- UPC # 186366000677
- Country of Origin China
- Category Filtration Accessories
Dimensions
Diameter | 4 in |
Pipe Size - Filter | 1/4 in |
Height | 11 in |
Filter Diameter | 4 in |
Length | 11" |
Overall Height | 11 in |
Connection Size | 1/4 in |
Details
Description
Quick Connect Filter, For Use With Refrigerator/Ice Maker, Reduces Rust, Sediment, Micron Rating 1 micron, Flow Rate 0.5 gpm, Diameter 4 in, Overall Height 11 in, Service Life 4,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF, Series DuPont, Connection Size 1/4 in, Features Granular Activated Carbon Filter, Maximum Pressure 90 psi, Shell Material Carbon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 60 18)
- SLOAN Wes4000-Stg Waterfree Urinal Model 4000 (1074000)
- KOHLER Tend Urinal& & Mach 0.125 Dc (PR20713-T1D-NA)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- EVERPURE Wprv 65 Psi, 3/8B Ss, Pg (183-165-PG)
- Dupont Filtration Accessories